Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Vehicle cable single core double insulated FLRYY

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle cable single core double insulated FLRYY

On plastic reel for ORSY® 10 roll system
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
  • PVC external sheath, black

  • Rated voltage: U ~ = 50 V, U- = 60 V

  • Free of silicone, cadmium and lead

In accordance with/similar to DIN/ISO 6722