Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Vehicle cable FLY
Vehicle cable FLY - 1
Vehicle cable FLY - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Vehicle cable FLY

Packaged goods

See product details

Available in 13 versions
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
  • Nominal voltage: U ~ = 50 V, U- = 60 V

  • PVC external sheath

  • Free of silicone, cadmium and lead

In accordance with/similar to DIN/ISO 6722