Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Vehicle interior protection set 5 pieces
Vehicle interior protection set 5 pieces - 1
Vehicle interior protection set 5 pieces - 2
Vehicle interior protection set 5 pieces - 3
Vehicle interior protection set 5 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle interior protection set 5 pieces

For vehicle interior, consisting of seat protector, floor mat, protective film for steering wheel, gear lever and handbrake
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
Easy to use


  • All required protectors on a single tear-off segment

  • Simple to plan material requirements, as only one item; saves storage space and makes dispenser systems unnecessary

  • Suitable for most car interiors

  • Helps mechanics meet the required quality standards

  • All protectors are dust-protected in a dispenser box (L x W x H mm: 720 x 170 x 170)


Seat protector and floor mat


  • Perfect fit and adhesion thanks to non-slip underside

  • Protects against oil, dirt and water


Protective film for steering wheel, gearstick and handbrake


  • Multi-layer film is especially non-slip and adherent

  • Highly expandable film, adapts flexibly to the contours

  • Transparent material allows symbol recognition

  • Protects the controls from dirt
Application area