Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Vehicle cable flat cable FLRYY PVC external sheath, black

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Vehicle cable flat cable FLRYY PVC external sheath, black

See product details

Available in 8 versions
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
  • Nominal voltage: U ~ = 50 V, U - = 60 V

  • Silicone-, cadmium- and lead-free

In accordance with/similar to DIN/ISO 6722