Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ventilation grille with covering edge
Ventilation grille with covering edge - 1
Ventilation grille with covering edge - 2
Ventilation grille with covering edge - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Ventilation grille with covering edge

Ripped out edges are covered, no need for extensive retouching work.

See product details

Available in 2 versions
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
  • Air inlet 200 cm², meets the requirements of the equipment industry

  • Large clamping range from 2 mm to 23 mm

  • Flexible use, limited stock required

Subject to technical changes! Specified dimensions not binding.