For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Long connection lengths
- Up to approx. 80 cm with DN 100/100, up to approx. 87 cm with DN 100/70
- Problem-free coverage of long distances
- No need to interlock two hoses.
- Fewer moulded parts required
High flexibility with a max. flexible length (Lflex) of approx. 67 cm
This covers almost all installation situations
Dimensionally stable
- No flow constriction even under extreme bending strain
- No sagging
Push-fit connection instead of clamps
Easy and quick installation by clipping on to ventilation tile/guttering pipe (sealed with rubber ring) and inserting into ventilation pipe/drainpipe.
Connection DN 100 with rubber ribs
- Improved seal
- Also fits in DN 100 cut-off pipes without sleeve
- Cut-offs can be reused
Cutting bead for easy cutting to desired nominal diameter
For complete disassembly at connections 4 or 9 leave rings closed (see drawing, specifications A and B).
Connection of ventilation pipe to ventilation tile.
For connecting guttering pipes to drainpipes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!