Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Vertical clamp Basic with horizontal base and oil-resistant plastic handle
Vertical clamp Basic with horizontal base and oil-resistant plastic handle - 1
Vertical clamp Basic with horizontal base and oil-resistant plastic handle - 2
Vertical clamp Basic with horizontal base and oil-resistant plastic handle - 3

For detailed information, other images and documents, please select individual articles from the following table.

Vertical clamp Basic with horizontal base and oil-resistant plastic handle

See product details

Available in 2 versions
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
  • For clamping and releasing workpieces in production or with equipment

  • Suitable for clamping during welding, drilling, reaming, gluing etc.