Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

CERALINE vulcanised fibre disc

For detailed information, other images and documents, please select individual articles from the following table.

CERALINE vulcanised fibre disc

For a high removal rate with low contact pressure for steel, stainless steel and aluminium.

See product details

Available in 6 versions
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
Extremely high and very fast material removal rate with cool grinding


High-performance sanding grain and active grinding top layer



Very long service life and low contact pressure


High-performance ceramic abrasive grain

Notice
  • Use fibre discs only with approved support plates that are in proper working condition.

  • Work only with appropriate protective equipment, such as safety glasses, gloves, hearing protection etc.

  • Do not store in sunlight, near heat sources, in damp places or on floors.

  • Store in the original packaging at 18 - 22°C and 45 - 60% relative humidity.

  • Free of iron, chlorine and sulphur (≤ 0.1%)