Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Wire cable 7 x 7 A4 stainless steel
Wire cable 7 x 7 A4 stainless steel - 1
Wire cable 7 x 7 A4 stainless steel - 2
Wire cable 7 x 7 A4 stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wire cable 7 x 7 A4 stainless steel

Nominal strength of the wires: 1,570 N/mm²

See product details

Available in 6 versions
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
Due to the 7 strands of 7 wires, 7x7 wire rope is stiffer than the 7x19 wire rope but more flexible than the 1x19 wire rope.

Notice

These cables have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment.


Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.