Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Weld nut high profile WN 385 steel plain
Weld nut high profile WN 385 steel plain - 1
Weld nut high profile WN 385 steel plain - 2
Weld nut high profile WN 385 steel plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Weld nut high profile WN 385 steel plain

See product details

Available in 6 versions
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
  • Max. carbon content of 0.25 %
Notice

IMPORTANT!


The max./min. load values are purely material load values and do not provide information about the quality of the welding points.