Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cylinder tapping screw, C shape with hexagon socket
Cylinder tapping screw, C shape with hexagon socket - 1
Cylinder tapping screw, C shape with hexagon socket - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cylinder tapping screw, C shape with hexagon socket

Head shape in accordance with ISO 4762 stainless steel A2 plain

See product details

Available in 17 versions
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
  • Self-tapping screws are screws that form their own thread. These screws form their own counter thread when screwed into a prefabricated core hole

  • Reference values for selecting the correct core-hole diameter are included in DIN 7975
Notice

Stainless steel tapping screws are weaker than case-hardening steel tapping screws. This means that these screws cannot form a counter thread in sheet steel. For this reason, they are used in soft materials such as aluminium only.