Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Washer for high-strength screw connections (12.9/12) WN 7090, 380 HV steel with silver zinc-flake coating

For detailed information, other images and documents, please select individual articles from the following table.

Washer for high-strength screw connections (12.9/12) WN 7090, 380 HV steel with silver zinc-flake coating

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

The washers are designed for use with high-strength screw connections using screws from strength class 12.9

  • The hardness range of 380-450 HV corresponds to the versions of DIN EN ISO 898-3 for combination with screws from strength class 12.9

  • High level of corrosion protection due to the zinc-flake coating