Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Particle board screw Wüpofast ® 2.0
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 1
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 2
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 3
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 4
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 5
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 6
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 7
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 8

For detailed information, other images and documents, please select individual articles from the following table.

Particle board screw Wüpofast ® 2.0

Burnished steel, full thread, flat countersunk head, PZ drive

See product details

Available in 5 versions
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
The screw that bites



Flat countersunk head


  • Suitable for use on wood and hardware

  • Screws into hardware without damaging the coating


Reamer (measurements 5 x 70 mm)


  • 40 % reduction in friction when screwing in

  • Less power tool effort (longer life)


Normal pitch/coarse pitch thread


  • Normal thread pitch on small screws, for improved sealing in particle board

  • Coarse thread for quick screwing


Reamer incorporated in the thread


  • Less effort required during screw-in thanks to the reduced friction

  • Reduces cracking


Needle tip


  • Provides optimal support without slipping

  • The thread goes all the way to the top

  • Does not ruin the surface


PZD drive


  • Most popular drive on the market

  • Good insertion/centring

  • Good adhesion

  • Improved drive precision