Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

WÜPOFAST® black oxide chipboard screw steel, browned, full thread, countersunk head, PZ
WÜPOFAST<SUP>®</SUP> black oxide chipboard screw steel, browned, full thread, countersunk head, PZ - 1
WÜPOFAST<SUP>®</SUP> black oxide chipboard screw steel, browned, full thread, countersunk head, PZ - 2
WÜPOFAST<SUP>®</SUP> black oxide chipboard screw steel, browned, full thread, countersunk head, PZ - 3
WÜPOFAST<SUP>®</SUP> black oxide chipboard screw steel, browned, full thread, countersunk head, PZ - 4
WÜPOFAST<SUP>®</SUP> black oxide chipboard screw steel, browned, full thread, countersunk head, PZ - 5

For detailed information, other images and documents, please select individual articles from the following table.

WÜPOFAST® black oxide chipboard screw steel, browned, full thread, countersunk head, PZ

Take the use of new materials into account

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

Pozidrive recessed head



Plastic slide coating


Screws in easily due to sharp threads with glide-promoting coating.



Bending angle


The larger the bending angle, the more elastic the screw — minimises breaking off.



Breaking torque


High degree of user safety due to quality monitoring of the hardened steel.



Screw-in torque


Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

Notice

Not for outdoor use