Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Particle board screw Wüpofast®
Particle board screw Wüpofast<SUP>®</SUP> - 1
Particle board screw Wüpofast<SUP>®</SUP> - 2

For detailed information, other images and documents, please select individual articles from the following table.

Particle board screw Wüpofast®

Black galvanised steel, full thread, flat countersunk head, PZ slot

See product details

Available in 9 versions
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
For particle board panels, wood and medium-density fibreboard



With Pozidriv slot



Needle point screw


The needle point screw allows optimal support without sliding, even on laminated panels



Thread


The particularly sharp (cutting!), deep and fast-pitch thread not only enables faster screw-in but also greater tear resistance



Self-lubricating coating


The threading coated in self-lubricating synthetic material allows fast insertion of the screw into the material



Resistance


  • The elasticity of the screw's core (min. bend angle of 12°) significantly reduces the risk of breakage when screwing

  • The high resistance to breakage is also guaranteed by the use of high-quality tempered steel