For detailed information, other images and documents, please select individual articles from the following table.
WÜTOX countersunk head double partial thread TX Wood screw
WÜTOX timber screw
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Double-start thread
- Faster screwing than with single-start thread, delivers time savings of up to 20 %
- The special plastic slide coating also reduces the screw-in torque
Screw tip
- Sharp tip with additional milling ribs
- Accurate and safe contact, including for wood laminate boards
- Minimal splitting forces thanks to the additional milling ribs, especially when screwing in at edges
Head with milling pockets
- For clean countersinking in wood
- Suitable for wood and metal fittings
Milling shank
- The milling shank, a friction part, gives additional space to the shank, reducing the required screw-in torque and ensuring faster and more energy-saving screwing
- Milling shank from dia. 5 mm/L ≥ 70 mm
- Protects the screw-in tools/extends the battery life
TX drive
- No wobbling, optimal centring and longer service life
- Only one bit (TX 20) necessary for diameters from 3.5 mm to 5 mm
Surface
- Zinc plated, blue passivated
- Higher layer thickness from dia. 4 x 20 mm, min. 8 µm (A3K)
- Chromium(VI)-free
Packaging
- New red-white-red Orsy rack-compatible packaging
- For easier removal of screws, can be opened from front and side
Proof of performance
- Construction product with CE marking
- Static values in accordance with ETA 23/0361 with declaration of performance
- Verified quality, suitable for static design
- W marking on the screw head for easier identification
Screws are not suitable for applications where they are directly exposed to the elements, applications in damp rooms or applications in an atmosphere containing chlorine gas. Use in plastic anchors may cause a reduction in the admissible load.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!