Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

WÜTOX countersunk head double partial thread TX Wood screw

For detailed information, other images and documents, please select individual articles from the following table.

WÜTOX countersunk head double partial thread TX Wood screw

WÜTOX timber screw

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

Double-start thread


  • Faster screwing than with single-start thread, delivers time savings of up to 20 %

  • The special plastic slide coating also reduces the screw-in torque


Screw tip


  • Sharp tip with additional milling ribs

  • Accurate and safe contact, including for wood laminate boards

  • Minimal splitting forces thanks to the additional milling ribs, especially when screwing in at edges


Head with milling pockets


  • For clean countersinking in wood

  • Suitable for wood and metal fittings


Milling shank


  • The milling shank, a friction part, gives additional space to the shank, reducing the required screw-in torque and ensuring faster and more energy-saving screwing

  • Milling shank from dia. 5 mm/L ≥ 70 mm

  • Protects the screw-in tools/extends the battery life


TX drive


  • No wobbling, optimal centring and longer service life

  • Only one bit (TX 20) necessary for diameters from 3.5 mm to 5 mm


Surface


  • Zinc plated, blue passivated

  • Higher layer thickness from dia. 4 x 20 mm, min. 8 µm (A3K)

  • Chromium(VI)-free


Packaging


  • New red-white-red Orsy rack-compatible packaging

  • For easier removal of screws, can be opened from front and side


Proof of performance


  • Construction product with CE marking

  • Static values in accordance with ETA 23/0361 with declaration of performance

  • Verified quality, suitable for static design

  • W marking on the screw head for easier identification
Notice

Screws are not suitable for applications where they are directly exposed to the elements, applications in damp rooms or applications in an atmosphere containing chlorine gas. Use in plastic anchors may cause a reduction in the admissible load.

Construction product in accordance with CE-ETA 23/0361 LE.