Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Wall mounting support

For detailed information, other images and documents, please select individual articles from the following table.

Wall mounting support

Used to support components.
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
  • Adjustable from 1600-4200 mm

  • 3 pieces, galvanised

  • Absorbs compressive and tensile forces

  • Low tare weight of 12 kg

  • Can also be used as a drawbar

  • Support force up to max. 22 kN

  • Fine adjustment via left-hand/right-hand thread