Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Used oil collection device For quick, clean oil changes

For detailed information, other images and documents, please select individual articles from the following table.

Used oil collection device For quick, clean oil changes

For quick, clean oil changes
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
Height-adjustable and pivotable collection tray


  • With holder for draining the oil filter

  • With drain valve for easy monitoring of drained oil


External viewing tube


For monitoring the quantity of used oil



Empties via pressure pad (0.5 bar)



With removable small parts tray



Container volume: 90 litres



Dimensions of the catch tray: Ø 580 x 300 mm