Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Waste oil suction and collector unit AR 90
Waste oil suction and collector unit AR 90 - 1
Waste oil suction and collector unit AR 90 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Waste oil suction and collector unit AR 90

See product details

Available in 1 version
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
  • Practical and handy device for quickly replacing engine oil on any car

  • After depressurisation with compressed air, it extracts engine oil in just a few minutes with one of the supplied suction probes

  • Works independently: does not need continuous connection to the air pipe, can be used anywhere and on any vehicle: cars, tractors, small aircraft, motor boats, etc.

  • Transparent pre-chamber for monitoring the quantity and quality of the oil collected from the vehicle

  • Basin adjustable vertically and horizontally from 166 to 188 cm

  • Basin fitted with grille for collecting drips from oil filters

  • Tank level indicator

  • Pneumatic oil extractor

  • Probe holder attached to the shaft
Notice

Cannot be used to suck oil, fuel, flammable or corrosive liquids of any kind



For Mercedes cars with built-in suction probe, the suction hose can be connected directly via the connection mounted on the hose