Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Wax underseal
Wax underseal - 1
Wax underseal - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wax underseal

Wax-based coating compound containing solvents, cannot be painted over

See product details

Available in 4 versions
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
  • Water-repellent anti-corrosion wax with very good penetration properties and self-healing effect.

  • The dry coating remains slightly sticky and is temperature resistant up to approx. 180 °C, meaning it can also be used in temperature-sensitive areas.
Notice

Recommended dry layer thickness: at least 50 μm. The product must be stirred/shaken before use! After application, turn the aerosol can upside down and spray until the valve is empty.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.