For detailed information, other images and documents, please select individual articles from the following table.
Drop-in anchor W-ED
Female thread anchor with metric thread for anchoring in concrete, zinc-plated steel in sizes M12 (for core drills) and DW 15 ( DYWIDAG® female thread DW15)
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/37850891.jpg)
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Quick, cost-effective installation thanks to small drill hole depth
- Maximum safety thanks to high load-bearing capacity in non-cracked concrete
- Secure mounting using the associated manual expander tool
- Installation type: Cotter pin installation
- Immediate load-bearing capacity — no waiting
Attached part can easily be removed at any time
The attached part can be anchored with a fastening screw or a threaded rod
W-ED M12:
Anchor's special solid outer wall reliably prevents breaking out of the anchoring base – even in the event of sudden loading from the core drill. To be installed with the specified torque.
W-ED DW15:
- Highly versatile: Variable rod lengths and clamping strengths can be used
- Thread resistant to soiling
- Saves time: No need to apply torque
DYWIDAG® female thread (DYWIDAG® is a registered trademark of Walter Bau AG)
- The anchor may only be used for anchorages with predominantly static loads or quasi-static loads; W-ED M12 (without approval)
- Can be used in non-cracked concrete >= C20/25 and compression-resistant natural stone. Higher values are possible for higher concrete strengths
- Suitable for anchoring core drills (solid wall plug body)
W-ED DW (unapproved)
- Can be used in non-cracked concrete >= 15/20 up to max. C50/60 and compression-resistant natural stone/higher values are possible for higher concrete strengths
- Securing formwork in site-mixed concrete construction
- Securing corner elements when concreting upright edges
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!