Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

UV weed control fabric 105 g/m² for gardening and landscaping applications

For detailed information, other images and documents, please select individual articles from the following table.

UV weed control fabric 105 g/m² for gardening and landscaping applications
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
  • UV-stable for up to 4 years thanks to UV-resistant HDPE

  • The fleece structure allows up to 70% of air to pass through

  • Can be used universally, both covered and uncovered (up to max. 4 years)

  • The water-permeable fleece allows up to 20 l/(m²xs) of water through