Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Welding attachment for acetylene

For detailed information, other images and documents, please select individual articles from the following table.

Welding attachment for acetylene

See product details

Available in 3 versions
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
Material thickness mm/connection thread


  • 0.5–6.0 mm = M 10 x 1.5

  • 6.0–14.0 mm = M 12 x 1.5