Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Welding electrode special white

For detailed information, other images and documents, please select individual articles from the following table.

Welding electrode special white

Best weldability in awkward positions and for root welding.

See product details

Available in 2 versions
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
  • Basic-coated, chalk-based AC/DC special electrode, also suitable for welding on miniature welding transformers

  • In contrast to the welding properties of chalk-based electrodes that were previously claimed as characteristic, special white flows very smoothly with only slight splash losses.

  • Notch-free seam transitions for fillet welds

  • Even weld texture

  • Good slag coverage

  • Easy slag removal

  • Maximum operating temperature 450°C
Notice

The electrode can be welded with direct current +pole and alternating current.

Approvals, suitability tests: DB, TÜV