The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Wheeled workbench BASIC RWB 2 With drawers for versatile, everyday use in the workshop
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Robust sheet-steel construction, welded with multiple edging
- 40-mm bevelled worktop made from beech multiplex, water and oil-resistant thanks to colourless varnish
- Central locking system to protect contents from theft
- Aluminium handle with labelling strips and transparent cover
- Drawers with over 80% partial extension, mounted on roller bearings
- Built-in safety drawer lock prevents tipping
- Internal drawer dimensions (W x D): 477 x 587 mm
- Drawer load capacity: 100 kg with evenly distributed load
- Rows of slots and perforated base for inserting dividers
- Robust steering handle
- Two fixed castors and steering rollers with brake, ∅ 160 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!