Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Mobile whiteboard
Mobile whiteboard - 1
Mobile whiteboard - 2
Mobile whiteboard - 3
Mobile whiteboard - 4
Mobile whiteboard - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Mobile whiteboard

With its smooth and magnetic surface, this mobile magnetic writing board offers the ideal organisation platform for notes and documents in different locations such as the workshop and office

See product details

Available in 2 versions
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
Smooth and magnetic surface


  • Short-term notes can be written and wiped off again

  • With magnets and magnetic identification pockets for long-term attachment of documents and information


Surface material: Painted surface is suitable for short-term notes (plastic-coated)



Flexibility


  • The board can be used on both sides

  • Portable for mobile use, boards can be fixed in place or rotated to any position. Lockable double castors


Cleaning: Dry erase, regular cleaning with special Würth cleaning agent



High-quality product: Made in Germany

Notice

Regular cleaning with Würth cleaning agent is recommended for long-term, optimal use. Use only dry-wipe whiteboard markers, not permanent markers.

Application area