Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Wiggle wire
Wiggle wire - 1
Wiggle wire - 2
Wiggle wire - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wiggle wire

For welding onto steel bodywork for 3x claws and Bi-Puller
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
Wiggle wire enables you to pull at multiple pulling points simultaneously


Typical peak stresses do not occur which prevents sheet metal from tearing and bumps from forming.

Notice

Total length 360 mm x 50 pcs. = 18 m. Wire thickness: 2 mm