Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Window and trim wedge

For detailed information, other images and documents, please select individual articles from the following table.

Window and trim wedge

For installing window strips, trim strips and door interior panels without damage
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
Suitable for Opel, Ford, DB and BMW 3-series and others



From unbreakable special plastic



Gentle on material


  • Use of the lever across the entire width prevents damage to the strip

  • Half-round profile at the rear allows the strip to be re-inserted with ease

  • The milled lead-in chamfer permits easy positioning


Also suitable for curved surfaces