Long-term outdoor exposure in the standard class
The UV-stabilised façade membrane is suitable for all back-ventilated façade structures with closed and open claddings with an open joint portion of max 40 % of the façade surface and clear joint widths of up to 50 mm
Robust membrane for use on façades with decorative joints, an open joint portion of max. 50 % of the façade surface and clear joint widths of up to 50 mm.
The perforation-proof polyester roof protection film
Transparent, fully self-adhesive construction seal and weather-resistive membrane for wooden constructions and elements