Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Fusion winter jacket

For detailed information, other images and documents, please select individual articles from the following table.

Fusion winter jacket

Warm and soft winter jacket with graphene lining that retains body heat. This jacket also features fluorine-free waterproofing and FlexiT technology for maximum freedom of movement.

See product details

Available in 18 versions
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
  • Water repellent (8,000 mm water column)

  • Side zips ensure optimal width adjustment for different movements and body positions

  • Extra-large zip pockets provide plenty of storage space: two hip pockets, two breast pockets, one inside pocket

  • Detachable hood, reflective strips on sleeves and back

  • With trendy hexagon print on the elbow, certified in accordance with EN14058 3:3