Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Urban winter jacket
Urban winter jacket - 1
Urban winter jacket - 2
Urban winter jacket - 3
Urban winter jacket - 4

For detailed information, other images and documents, please select individual articles from the following table.

Urban winter jacket

Warm and robust winter jacket made from recycled material with soft teddy lining, excellent for cold days. In Urban style with water-repellent membrane and a ventilation system in the back

See product details

Available in 10 versions
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
  • Warm winter jacket with soft teddy lining

  • Windproof and water-repellent up to a water column of 10,000 mm

  • Two reinforced patch pockets with flap and two side slip pockets, two reinforced patch chest pockets with flap, three internal pockets

  • Adjustable sleeve cuffs, hood with drawstring, ventilation system in the back

  • Internal zip to finish off the chest area