Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ready-to-use winter washer fluid -20 °C

For detailed information, other images and documents, please select individual articles from the following table.

Ready-to-use winter washer fluid -20 °C

Winter washer fluid for windscreens and headlamps, in a container with a spout to facilitate pouring
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
Does not freeze up to -20 °C


Effectively and reliably protects windscreen and headlamp washer systems against freezing



Unique and enhanced cleaning properties


Provides a crystal‑clear view despite winter dirt, such as road salt and greasy road grime



Easy pouring without splashing and spilling


Special spout attached to the container makes pouring easier and prevents splashing



Harmless to materials


  • Harmless to polycarbonate glass

  • Harmless to car paint and rubber


Suitable for spray nozzles


Suitable for all vehicle types



Notice

Applicable when the fluid is used in fan spray nozzles:


Due to the viscosity of the fluid, its spraying through fan spray nozzles is ensured down to a temperature of -15 °C

The above application instructions are recommendations based on the tests performed and our experience. We recommend performing your own tests before you use the product. Due to the wide variety of applications as well as storage and working conditions, we cannot accept any responsibility for the results of work in a particular application. Our customer service department makes technical information or advice available free of charge; however, these services are provided without liability unless the information is provided under a concluded contract or the consultant is acting for a specific purpose. We guarantee the consistent quality of our products. We reserve the right to make technical changes and to upgrade our products.