Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Wire cable ending with male thread M8
Wire cable ending with male thread M8 - 1
Wire cable ending with male thread M8 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wire cable ending with male thread M8

For simplified installation and calibration. No preparation necessary

See product details

Available in 3 versions
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
  • Cross-section 7 x 7, wire cable diameter 2 mm

  • Increased vibration protection in comparison to threaded rod

  • Can be installed at an angle without mounting rails


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.