Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

End brush Steel, crimped, with shank
End brush Steel, crimped, with shank - 1
End brush Steel, crimped, with shank - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

End brush Steel, crimped, with shank

Ideal for machining hard-to-reach areas on steel and cast metal. For light-duty brushing work such as deburring, cleaning and derusting.

See product details

Available in 3 versions
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
  • Increased stability during brushing

  • Crimped wire bristles support each other

  • For use on die grinders and drills
Notice
  • High speeds improve brush performance and service life, especially in the case of straight grinders and manual grinders

  • Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and safety gloves when working with machine brushes!
Instructions for use (optimising brushing results)
ActionCircumferential speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush deburrs
Recommended circumferential speeds for brushing
ApplicationsCircumferential speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25