Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Wire end ferrule with plastic sleeve box type 2 according to DIN 46228 Part 4
Wire end ferrule with plastic sleeve box type 2 according to DIN 46228 Part 4 - 1
Wire end ferrule with plastic sleeve box type 2 according to DIN 46228 Part 4 - 2
Wire end ferrule with plastic sleeve box type 2 according to DIN 46228 Part 4 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wire end ferrule with plastic sleeve box type 2 according to DIN 46228 Part 4

See product details

Available in 1 version
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
  • Cross-section: 4.0–16.0 mm2

  • Contents: 100 pieces

  • Made in Germany