Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Fall protection with steel cable

For detailed information, other images and documents, please select individual articles from the following table.

Fall protection with steel cable

Optimum freedom of movement and flexibility during work combined with the highest level of safety in the event of a fall.
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
  • Steel cable with self-tensioning mechanism for optimum safety

  • In the event of a fall, the mechanism brakes the movement as soon as the fall speed of 1.5 m/s is reached

  • Integrated belt and fall protection kit reduces fall arrest force to 6 kN

  • Robust synthetic housing

  • Snap hook with swivel prevents line twisting

  • Can also be used horizontally

  • Resistance to damage by sharp edges confirmed in tests