Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Wheel brush Steel, crimped, with hole
Wheel brush Steel, crimped, with hole - 1
Wheel brush Steel, crimped, with hole - 2
Wheel brush Steel, crimped, with hole - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wheel brush Steel, crimped, with hole

Ideal for medium-duty brushing work on large steel and cast metal workpieces in manual and mechanical applications.

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

  • For use on all commercially available stationary drive units and bench grinders due to variable bore diameters

  • Seamless packaging into a wide roll due to the special design of the brushes.

  • Optimal adjustment to the contour of the workpieces due to high flexibility


Scope of delivery:


  • 1 x reducing ring dia. 50/32 mm

  • 1 x reducing ring dia. 32 mm/1 inch

  • 1 x reducing ring dia. 2 mm/1/2 inch

  • 1 x reducing ring dia. 2/16 mm

  • 1 x reducing ring dia. 2/20 mm

  • 1 x reducing ring dia. 2/22.23 mm
Notice
  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
Recommended peripheral speeds for brushing
ApplicationsPeripheral speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25