Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Wire stripping pliers AS 280
Wire stripping pliers AS 280 - 1
Wire stripping pliers AS 280 - 2
Wire stripping pliers AS 280 - 3
Wire stripping pliers AS 280 - 4
Wire stripping pliers AS 280 - 5
Wire stripping pliers AS 280 - 6

For detailed information, other images and documents, please select individual articles from the following table.

Wire stripping pliers AS 280

Multi-functional tool: Self-adjusting stripping pliers and cable knives
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
  • Blade geometry: V-shaped

  • Automatic changeover from round to longitudinal cut

  • Cutting depth can be adjusted via knurled thumb screw

  • Replacement blade in upper grip shell

  • Retaining bracket can be locked into two positions (∅ 4-16 mm and ∅ 16-28 mm)

  • Optical length scale: 8-20 mm

  • Maximum stripping length: 35 mm

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.