Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Wire stripping pliers AS 61 PLUS
Wire stripping pliers AS 61 PLUS - 1
Wire stripping pliers AS 61 PLUS - 2
Wire stripping pliers AS 61 PLUS - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wire stripping pliers AS 61 PLUS

Integrated cutting depth adjustment for fine adjustment with different insulation materials
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
  • Pistol grip/design for fatigue-free operation, especially when working on tables and workbenches

  • Adjustable longitudinal stop: 6-18 mm

  • Integrated cable cutters: Up to 2.5 mm²

  • Ergonomically shaped 2-component handle for comfortable and effortless work

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.