Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

EASYLUX wired capacitive sensor
EASYLUX wired capacitive sensor - 1
EASYLUX wired capacitive sensor - 2

For detailed information, other images and documents, please select individual articles from the following table.

EASYLUX wired capacitive sensor

For connection to the EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
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
  • Switching functions: LED lights switch on/off

  • The switching function is guaranteed up to a material thickness of 30 mm