Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

EASYLUX wired motion detector
EASYLUX wired motion detector - 1
EASYLUX wired motion detector - 2

For detailed information, other images and documents, please select individual articles from the following table.

EASYLUX wired motion detector

For connection to the EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
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
  • Switch functions: Switch the LED lights on/off via motion

  • Sensor range up to 3 m

  • For other functions, see EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules