Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Inductive charging station 12 V For cordless charging of devices with induction batteries
Inductive charging station 12 V For cordless charging of devices with induction batteries - 1
Inductive charging station 12 V For cordless charging of devices with induction batteries - 2
Inductive charging station 12 V For cordless charging of devices with induction batteries - 3

For detailed information, other images and documents, please select individual articles from the following table.

Inductive charging station 12 V For cordless charging of devices with induction batteries

For visible mounting in rack shelves,
desks, worktops and bedside tables

See product details

Available in 2 versions
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
  • Wireless charging without the hassle of charging cables for Qi-certified smartphones or tablet PCs

  • Visible mounting

  • A 12 V transformer capable of providing at least 20 W is required for supplying power to the charging station

  • Output power: 2 A

  • Drill diameter: 68 mm
Application area