For detailed information, other images and documents, please select individual articles from the following table.
Window sealing tape Active flexible tape
With plastering mesh. Window sealing tape with special, active-drying membrane for sealing joints indoors and outdoors. For plastering without the need for additional adhesive.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Variable Sd value of the membrane provides particularly good drying of the joint; scientifically proven by the German Fraunhofer Institute
- Reduces the risk of building damage caused by moisture and mould in structure
- Increases efficiency of the insulation material
Extremely wide range of applications
- Tape can be used for indoor and outdoor seals
- Simplified storage through reduced part diversity
Suitable for quality-controlled installation in accordance with RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements
Thanks to the variable Sd value, the seal complies with the principle of "sealed tighter on the inside than the outside".
Easy to plaster over on the rough, fleece-coated side
No additional adhesive required
The tape is secured by plastering the plastering mesh.
An excess length of 2–5 cm must be maintained in the corner area, depending on the joint width. A movement loop must be integrated. The perimeter bonding for floor-level elements with EPDM outdoor sealing tape must be carried out with EPDM sealing tape adhesive (art. no. PR01_0893700150).
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Sealing window joints and perimeter joints and glasshouses.
Roughly clean the surfaces of soiling.
Installation on window:
Adhere the flexible tape with self-adhesive to the back of the window frame and press on firmly using a press-on roller. With adhesive bonding on alternating sides, the fold is opened out on the SK and B/SK versions. Fit the window and fill with PURLOGIC foam.
Installation on masonry:
Apply the first plastering cube, insert the plastering mesh in soft plaster and then apply the plastering joint.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!