Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Wyłącznie dla firm
Infolinia +48 22 510 20 10
Faktura VAT
Szybka dostawa
Ponad 125 000 produktów
Sort by
The type A angle bracket without rib is ideal for high-quality load-bearing wood/wood connections in timber construction
For wood-wood joint connections subject to tensile and compression loads e.g. timber frame connectors, wind braces, strut connections
Ideal for non-structural wood to wood connections. Countersunk bores on either side for neat head connections
The type A angle bracket with rib is ideal for high-quality load-bearing wood/wood and wood/concrete connections
This innovative concealed beam connector with high load-bearing capacity and low installation depth is ideal for concealed wood/wood connections (visible areas) of secondary beams to main beams or posts
Milling template and four template inserts for quick, precise pre-fabrication of 14 mm recess for concealed beam connectors.
Robust, height-adjustable post support bracket with anchor bolts and pin mount. Ideal for medium-duty structures with dark timbers in dry areas with extremely high aesthetic requirements.
Universal one-piece standard joist hanger (angled outwards) for load-bearing connection of timber joists with standard cross-sections to wood, concrete or steel.