Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Rounding milling cutter for wood With ball bearing
Rounding milling cutter for wood With ball bearing - 1
Rounding milling cutter for wood With ball bearing - 2
Rounding milling cutter for wood With ball bearing - 3

For detailed information, other images and documents, please select individual articles from the following table.

Rounding milling cutter for wood With ball bearing

For rounding off and profiling with spacing ring in soft and light wood, compact and hard wood and sheet materials

See product details

Available in 4 versions
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
High stability and concentricity, precise contours and a long service life


Made from premium steel and wear-resistant carbide



Safe and flawless working


Due to high-strength brazing of the carbide cutting edges



Secure storage of the milling cutters


Due to the supplied reusable packaging



Version


  • Dia. 4-8 mm: Solid TC

  • Dia. 10-20 mm: TC-tipped


Ball bearing


Diameter: 12.7 mm and 9.53 mm