Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Useit® Superpad wood sanding disc
Useit<SUP>®</SUP> Superpad wood sanding disc - 1
Useit<SUP>®</SUP> Superpad wood sanding disc - 2
Useit<SUP>®</SUP> Superpad wood sanding disc - 3
Useit<SUP>®</SUP> Superpad wood sanding disc - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Useit® Superpad wood sanding disc

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)

See product details

Available in 18 versions
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
The sanding dust is vacuumed away completely from the entire surface


  • No clogging, high sanding performance, long service life, uniform grinding finish

  • Dust and shadow-free operation


Saves time and money


Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives



No clogging of the sanding disc


In contrast to conventional perforated abrasives, the hole pattern of the Wurth Useit Superpad Wood has been optimised for the material and the amount of dust produced

Notice

The disc diameter of 225 mm is especially ideal for sanding plasterboards to which filler has been applied in dry walling (suitable for the “Giraffe” long-neck sanding machine).