Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Work-top connector with integrated drive
Work-top connector with integrated drive - 1
Work-top connector with integrated drive - 2
Work-top connector with integrated drive - 3
Work-top connector with integrated drive - 4
Work-top connector with integrated drive - 5

For detailed information, other images and documents, please select individual articles from the following table.

Work-top connector with integrated drive

Suitable for materials from 25 mm panel thickness

See product details

Available in 2 versions
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
  • Material: Steel screw, gear made from die-cast zinc with plastic housing (PA6)

  • AF 6 hex key, processing also possible with cordless screwdriver

Specified dimensions not binding. Subject to technical changes!