Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Write-on cable markers
Write-on cable markers - 1
Write-on cable markers - 2
Write-on cable markers - 3

For detailed information, other images and documents, please select individual articles from the following table.

Write-on cable markers

Pre-punched

See product details

Available in 2 versions
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
  • Self-adhesive

  • Resistant to wiping and wear (in connection with permanent markers)

  • Resistant to ageing

  • Handy format - ideal for on-site labelling
Notice

To ensure permanent legibility, use special super-fine marker 0.4 mm, art. no. 0967909101, or special fine marker 0.6 mm, art. no. 0967909201.

Resistant to water, oil, grease, alcohol, solvents, alkaline substances and environmental influences.