Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

pias® drilling screw, countersunk head steel zinc flake, AW drive
pias<SUP>® </SUP>drilling screw, countersunk head steel zinc flake, AW drive - 1
pias<SUP>® </SUP>drilling screw, countersunk head steel zinc flake, AW drive - 2

For detailed information, other images and documents, please select individual articles from the following table.

pias® drilling screw, countersunk head steel zinc flake, AW drive
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
Drilling, threading, screwing-in — all in one step


Therefore considerably reduced time and effort



Precise bore diameter in each screw connection


  • Therefore minimises thread tolerance

  • Always an optimal connection


Prevents installation errors



AW drive system


  • Optimal torque transmission

  • Longer service life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing-in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice
  • Contact pressure during use approx. 250 N, screw in with depth stop if necessary

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component